ESD-Berufsschuhe, Clogs, Abeba® 39600
39/40, Weiß
114-2195
: Abeba
Komfortable Clogs aus autoklavierbarem, sterilisierbarem Spezialmaterial.
- Foldable heel strap
- Sole with high slip resistance
- Shock-absorbent heel
- Autoclavable at 135 °C for about 5 minutes
- Washable at 60 °C (no additives)
Für OP, Labor, Lebensmittel- oder Pharmaindustrie. Achtung Doppelgrößen.
Farbe: Weiß
: EN 61340 (ESD); EN ISO 20347:2012; OB, A, E, SRC
- Schuhgröße:39/40
- Farbe:Weiß
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



