ESD-Berufsschuhe, Clogs, Abeba® 39600
37/38, Orange
Katalognr. 114-2211
Anbieter: Abeba
Direkt zu
Product Details & Documents
Komfortable Clogs aus autoklavierbarem, sterilisierbarem Spezialmaterial.
- Foldable heel strap
- Sole with high slip resistance
- Shock-absorbent heel
- Autoclavable at 135 °C for about 5 minutes
- Washable at 60 °C (no additives)
Für OP, Labor, Lebensmittel- oder Pharmaindustrie. Achtung Doppelgrößen.
Farbe: Weiß
Certifications: EN 61340 (ESD); EN ISO 20347:2012; OB, A, E, SRC
Documents
39600 39610 39620 39630 externalurl.pdf
Datasheet
Technische Daten
- Schuhgröße:37/38
- Farbe:Orange
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



