Auftragserfassung
Switzerland
AuftragsverfolgungKontakt
Micro pipettes, end-to-end, Vitrex® Micro

Micro pipettes, end-to-end, Vitrex® Micro

40 µl, 29 mm, Plain
Katalognr. MODU174813
Anbieter:   Vitrex Medical A/S
Micro pipettes, end-to-end, Vitrex® Micro
Katalognr. MODU174813
Anbieter:  Vitrex Medical A/S
Micro pipettes, end-to-end, Vitrex® Micro
Micro pipettes, end-to-end, Vitrex® Micro

40 µl, 29 mm, Plain

Preis
263.00 SFr.
Einloggen für Verfügbarkeit
1 * 1.000 ST
Product Details & Documents

For single use.

  • Volume is determined by both ends
  • Packed in glass vials
  • Vials have a dispenser top, making it easy to shake out one tube at a time, therefore ensuring hygienic handling
  • Dispenser tops are colour coded to indicate the tube volume in conformity with ISO 1769

Accuracy: ±0,50% (0,5 to 10 µl); ±0,50% (20 to 100 µl)
CV: 0,75% (0,5 to 10 µl); 0,60% (20 to 100 µl).

Packaging: Ten vials are packaged in a sturdy carton in order to protect the tubes from damage during handling or transport.

Technische Daten
  • Typ:
    Plain
  • Kapazität:
    40 µl
  • Länge:
    29 mm
  • Seq:
    24
Accessories

Produktinformationen

  • Katalognr.
    Bezeichnung
    Verfügbarkeit
    Preis
  • MODU140313
    Pipette holder, soft model
    Einloggen für Verfügbarkeit
    1 * 100 ST - SFr. 571.00

Produktinformationen

  • Katalognr.
    Bezeichnung
    Verfügbarkeit
    Preis
  • MODU140413
    Pipette holder VI-3, white
    Einloggen für Verfügbarkeit
    1 * 100 ST - SFr. 418.00

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.