Fluorescence cuvettes
Küvette, Low Headspace Thermal Melt, schwarzwandig, Sub-mikro, 40 µl, 5 mm, UV-Quarz
Katalognr. VARI6610024000
Anbieter: VARIAN
Direkt zu
Product Details & Documents
Fluorescence cuvettes designed for UV/visible analysis in routine applications of molecular spectroscopy.
- Longer pathlength cells for extra sensitivity in low concentration samples
Suitable for low concentration or highly corrosive samples.
Longer pathlength (20 - 50 mm) cells are suitable for extra sensitivity in low concentration samples.
: 10 mm pathlength models are available in matched pairs.
Technische Daten
- Lichtweg:5 mm
- Typ:Sub-mikro
- Volumen:40 µl
- Fenstermaterial:UV-Quarz
- Bezeichnung:Küvette, Low Headspace Thermal Melt, schwarzwandig
Accessories
Produktinformationen
- Katalognr.BezeichnungVerfügbarkeitPreis
Produktinformationen
- Katalognr.BezeichnungVerfügbarkeitPreis
Produktinformationen
- Katalognr.BezeichnungVerfügbarkeitPreis
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



