Fluorescence cuvettes
Standardküvette, oben offen, 35 ml, 100 mm, UV-Quarz
Catalog # VARI6610016000
Supplier: VARIAN
Jump to:
Product Details & Documents
Fluorescence cuvettes designed for UV/visible analysis in routine applications of molecular spectroscopy.
- Longer pathlength cells for extra sensitivity in low concentration samples
Suitable for low concentration or highly corrosive samples.
Longer pathlength (20 - 50 mm) cells are suitable for extra sensitivity in low concentration samples.
Ordering information: 10 mm pathlength models are available in matched pairs.
Specifications
- Lichtweg:100 mm
- Volumen:35 ml
- Fenstermaterial:UV-Quarz
- Bezeichnung:Standardküvette, oben offen
Accessories
Product Information
- Catalog #BezeichnungAvailabilityPrice
Product Information
- Catalog #BezeichnungAvailabilityPrice
Product Information
- Catalog #BezeichnungAvailabilityPrice
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



