Storage bags
Storage bags, transparent, with ground weld., 0,05 mm, 180×300 mm
Katalognr. SEMA2446
Anbieter: SEMADENI
Direkt zu
Product Details & Documents
Storage bags in transparent LDPE, with bottom weld.
It has bottom weld. They are also suitable for liquids but without side weld.
Packaging: Minimum quantity:100 pieces
Technische Daten
- Bezeichnung:Storage bags, transparent, with ground weld.
- Abmessungen:180×300 mm
- Seq:04
- Stärke:0,05 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



