Packed cell volume tubes (PCV), PS
1 ml, Packed cell volume tube, with volume scale, 43 mm, 10,5 mm
Katalognr. TPPA87005
Anbieter: TPP
Direkt zu
Product Details & Documents
These PCV tubes enables a quick and reproducible measuring technique of the cell volume.
- Fits in micro-centrifuges
- With calibrated capillary and volume graduation
- Monitor cell growth (cell mass)
If during a production process many parameters need to be optimized, many samples accumulate at the same time. Here a quick analysis with the PCV tube and the read-out process with "easy read" is the method of the choice.
A short centrifugation step (1 minute at 2500 xg) is sufficient to form a pellet in the calibrated capillary. There the pellet can be read with the "easy read" measuring device.
Zertifizierung: ISO 9001:2008.
Lieferinformationen: Supplied with polyethylene caps.
Technische Daten
- Ø:10,5 mm
- Kapazität:1 ml
- Bezeichnung:Packed cell volume tube, with volume scale
- Höhe:43 mm
- Seq:01
Accessories
Produktinformationen
- Katalognr.BezeichnungMessbereichMaterialVerfügbarkeitPreis
- TPPA87010Easy read measuring device for read-out process with PCV tubes0 - 5 µlAluminiumEinloggen für Verfügbarkeit1 * 1 ST - SFr. 509.00
Produktinformationen
- Katalognr.BezeichnungVerfügbarkeitPreis
- TPPA87008-150Cap for PCV tubes, PE, Ø×H: 13,5×7Einloggen für Verfügbarkeit1 * 150 ST - SFr. 33.60



