Nessler cylinders
Nessler cylinder with marking at 50 ml, 150 mm height
Katalognr. BIBBCRC320
Anbieter: SciLabware
Direkt zu
Product Details & Documents
These Nessler cylinders are designed for colour comparison of water samples, foodstuffs, etc
- Made of specially selected borosilicate glass tubing
- Supplied in matched pairs for uniformity
Technische Daten
- Bezeichnung:Nessler cylinder with marking at 50 ml, 150 mm height
- Seq:01



