Kryoboxen
100 (10×10), up to 12 mm, 150×150×100 mm
Katalognr. DELTM-610
Anbieter: DELTALAB
Direkt zu
Product Details & Documents
Cryoboxes, cardboard, white, with pre-assembled compartments are designed for storage and preservation of frozen samples.
- Covered by special white paper hand-stuck and hand-assembled for a better quality
- Resist temperatures up to –100 °C
- Alphanumeric identifications printed on each box
Suitable for the racks of freezer chests. Ideal for microtubes and cryovials.
Documents
Technische Daten
- Fächer:100 (10×10)
- Für Röhrchen Ø:up to 12 mm
- Außen B×T×H:150×150×100 mm
- Seq:05



