Auftragserfassung
Switzerland
AuftragsverfolgungKontakt
Liquid samplers, SteriWare® | Avantor

Liquid samplers, SteriWare®

Jumbo pipettes for low viscosity liquids, pre-sterilised, HDPE, 180 ml, 900 mm, 21 mm
Katalognr. 300-2009
Anbieter:   Sampling Systems
Liquid samplers, SteriWare®
Katalognr. 300-2009
Anbieter:  Sampling Systems
Liquid samplers, SteriWare®
Liquid samplers, SteriWare®

Jumbo pipettes for low viscosity liquids, pre-sterilised, HDPE, 180 ml, 900 mm, 21 mm

Preis
SFr. 558.00
Einloggen für Verfügbarkeit
1 * 50 ST
Product Details & Documents

These disposable Jumbo pipettes are ideal for taking samples from low viscosity liquids. Made from 100% virgin HDPE.

  • Quick and easy to use
  • Colour-coded tip indicates which end to open and hold
  • Cross-contamination risk is eliminated - can be used straight from the bag
  • No cleaning is required before or after sampling
  • Available as gamma irradiated sterile (SAL 10⁻⁶)
  • Suitable for use in ATEX zones 0, 1 and 2 (450 and 900 mm lengths only)

Suitable for all industries (pharmaceutical, food, chemical, cosmetic, biotechnology etc).

Zertifizierung: FDA-konforme Qualität entspricht CFR 177.1520.

Technische Daten
  • Ø:
    21 mm
  • Kapazität:
    180 ml
  • Bezeichnung:
    Jumbo pipettes for low viscosity liquids, pre-sterilised
  • Länge:
    900 mm
  • Material:
    HDPE
  • Seq:
    04
Recommandations

Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".

Sinon, vous recevrez des recommandations génériques.