Liquid samplers, SteriWare®
Jumbo-Pipette für niederviskose Flüssigkeiten, HDPE, 180 ml, 900 mm, 21 mm
Katalognr. 300-2008
Anbieter: Sampling Systems
Direkt zu
Product Details & Documents
These disposable Jumbo pipettes are ideal for taking samples from low viscosity liquids. Made from 100% virgin HDPE.
- Quick and easy to use
- Colour-coded tip indicates which end to open and hold
- Cross-contamination risk is eliminated - can be used straight from the bag
- No cleaning is required before or after sampling
- Available as gamma irradiated sterile (SAL 10⁻⁶)
- Suitable for use in ATEX zones 0, 1 and 2 (450 and 900 mm lengths only)
Suitable for all industries (pharmaceutical, food, chemical, cosmetic, biotechnology etc).
Zertifizierung: FDA-konforme Qualität entspricht CFR 177.1520.
Technische Daten
- Ø:21 mm
- Kapazität:180 ml
- Bezeichnung:Jumbo-Pipette für niederviskose Flüssigkeiten
- Länge:900 mm
- Material:HDPE
- Seq:03



