Schläuche, PVC
10,00 mm, 2,00 mm, 14,00 mm, 10 m
MURRL800/05
: MURRAY S
PVC, clear.
- Very elastic grade
- Non toxic
- Can be sterilised up to 121 °C
This tubing is very flexible and will retain its bore on bending.
- Schlauch Außen-Ø:14,00 mm
- Schlauch Innen-Ø:10,00 mm
- Wandstärke:2,00 mm
- Länge:10 m
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



