Schläuche, PVC
3,00 mm, 0,75 mm, 4,50 mm, 30 m
Katalognr. MURRL800/01
Anbieter: MURRAY S
Direkt zu
Product Details & Documents
PVC, clear.
- Very elastic grade
- Non toxic
- Can be sterilised up to 121 °C
This tubing is very flexible and will retain its bore on bending.
Technische Daten
- Schlauch Außen-Ø:4,50 mm
- Schlauch Innen-Ø:3,00 mm
- Wandstärke:0,75 mm
- Länge:30 m



