Auftragserfassung
Switzerland
AuftragsverfolgungKontakt
 

Test tubes, with rim, medium wall

150 mm, 24 mm, 1,2 mm
Katalognr. 212-0564
Anbieter:   MURRAY S
Test tubes, with rim, medium wall
Katalognr. 212-0564
Anbieter:  MURRAY S
Test tubes, with rim, medium wall
Test tubes, with rim, medium wall

150 mm, 24 mm, 1,2 mm

Preis
SFr. 98.90
Einloggen für Verfügbarkeit
1 * 50 ST
Product Details & Documents

Neutral glass, SAMCO '50'

  • Medium walled
  • Withstand moderate temperature change

 : Manufactured to the dimensions, tolerances and quality requirements of ISO 4142:2002, to meet all applications for re-usable glass tubes.

 : Tubes should not be taken from cold and placed directly into the hottest part of the flame without pre-heating.

Technische Daten
  • Ext.Ø:
    24 mm
  • Wandstärke:
    1,2 mm
  • Länge:
    150 mm