Scoops, PharmaScoop®
750 ml, 210 mm, 95 mm
Katalognr. SAMPA316-750
Anbieter: Sampling Systems
Direkt zu
Product Details & Documents
These fully welded, robust scoops are made from heavy gauge 316 stainless steel.
- Excellent corrosion resistance
- Heavy duty construction with satin finish
- Hygienic crevice free construction
- Radiused corners for easy cleaning
Please note: Length given in the table below is the body length (without handle).
Dokumente
SAMPA316-1250_TDS_EN SAMPA316-2500_TDS_EN SAMPA316-250_TDS_EN
Technisches Datenblatt
Technische Daten
- Ø:95 mm
- Kapazität:750 ml
- Länge:210 mm
- Seq:06



