Filtertiegel
8 ml, 4, 20 mm
Katalognr. LENZ07185420
Anbieter: Lenz Laborglas
Direkt zu
Product Details & Documents
Filtration crucibles made of high quality borosilicate glass 3,3.
Technische Daten
- Platte Ø:20 mm
- Porosität:4
- Kapazität:8 ml
- Seq:12



