Filtertiegel
15 ml, 2, 23 mm
Katalognr. LENZ07185223
Anbieter: Lenz Laborglas
Direkt zu
Product Details & Documents
Filtration crucibles made of high quality borosilicate glass 3,3.
Dokumente
BSE TSE Glass Columns
BSE/TSE-Zertifikate
Technische Daten
- Platte Ø:23 mm
- Porosität:2
- Kapazität:15 ml
- Seq:05



