Filtertiegel
50 ml, 1, 40 mm
Katalognr. LENZ07185140
Anbieter: Lenz Laborglas
Direkt zu
Product Details & Documents
Filtration crucibles made of high quality borosilicate glass 3,3.
Technische Daten
- Platte Ø:40 mm
- Porosität:1
- Kapazität:50 ml
- Seq:03
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



