Overhead stirrer tools, anchor stirrers
Anchor stirrer, DURAN®, 100 LF, 10000 ml, 16 mm
Katalognr. LENZ06321088
Anbieter: Lenz Laborglas
Direkt zu
Product Details & Documents
Anchor stirrers with GL thread connection.
- Made of precision calibrated glass tube
- With ground and polished bearing surface
- Suitable for flange vessels
Dokumente
BSE TSE Glass Columns
BSE/TSE-Zertifikate
Technische Daten
- Bezeichnung:Anchor stirrer, DURAN®, 100 LF
- Schaft - Ø:16 mm
- Für Gefäße:10000 ml
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



