Extractors for specific light solvents
Komplettes Set, 500 ml, 1000 ml, 60/46 NS
Katalognr. LENZ05432058
Anbieter: Lenz Laborglas
Direkt zu
Product Details & Documents
DURAN®, Borosilicate glass.
- Very good chemical resistance
- Very good temperature resistance
For the extraction of liquids with specific light solvents.
Technische Daten
- Extraktorinhalt:500 ml
- Hülse:60/46 NS
- Typ:Komplettes Set
- Kolbeninhalt:1000 ml



