Conductivity cells, Orion™ 2002SS and 2002CC
Product Details & Documents
These durable conductivity cells provide high performance conductivity measurements.
2002CC:
Sensor features a low cell constant value and is designed to provide high accuracy in low conductivity, ultra pure water and pure water samples in a process environment
Built with 316 stainless steel
Provides months of accurate measurements with virutally no maintenance between calibrations
2002SS:
4-electrode conductivity cell with an epoxy body
Ideal for high and standard conuctivity samples across a variety of industrial applications
Four-electrode design compensates for electrode fouling, cable and connector resistance or polarisation errors
Epoxy/graphite cell material is extremly durable and chemically resistant
Technische Daten
- Leitfähigkeit:10 µS/cm - 200 mS/cm
- Anschluss:5 m cable
- Für:High and standard conductivity samples, industrial applications
- Typ:2002CC
- Bezeichnung:Carbon 4-sensor conductivity cell
- Material:Epoxid/Graphit
- Temperatur:−5...+100 °C
- Zellkonstante:0,475 cm⁻¹
- Cat. No.:ORIO2002CC
Accessories
Produktinformationen
- Katalognr.BezeichnungVerfügbarkeitPreis
Produktinformationen
- Katalognr.BezeichnungVerfügbarkeitPreis
- ORIO2002FCFlow cell and adapters for 2002SS and 2002CC conductivity cellsEinloggen für Verfügbarkeit1 * 1 ST
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



