Auftragserfassung
Switzerland
AuftragsverfolgungKontakt
Büchner-Trichter, einteilig

Büchner-Trichter, einteilig

70 mm, 150 ml, 90-130 microns
Catalog # BELAF146090000
Büchner-Trichter, einteilig
Catalog # BELAF146090000
Büchner-Trichter, einteilig
Büchner-Trichter, einteilig

70 mm, 150 ml, 90-130 microns

Price
SFr. 54.70
Log in for availability
1 * 1 ST
Product Details & Documents

HDPE, with Fritware® porous plates.

  • Can be used with or without filter paper
  • For use below 52 °C
  • To be used with Vac-Ring™ filter seal for quick filter set up

These fast flowing funnels with sealed-in PE filter plate of coarse porosity (90 to 130 µm) offer good retention and fast flow under vacuum.

Specifications
  • Platte Ø:
    70 mm
  • Porosität:
    90-130 microns
  • Kapazität:
    150 ml
  • Seq:
    02
Accessories

Product Information

  • Catalog #
    Bezeichnung
    Material
    Availability
    Price
  • BELAH389590000
    Filterdichtung, Vac-Ring™, schwarz, für Trichterstielen mit bis zu 22 mm Ø, Stärke 9,5 mm und Außen-Ø 76 mm
    Neopren
    Log in for availability
    1 * 1 ST - SFr. 152.00

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.