Storage bags
Storage bags, transparent, with ground weld., 0,04 mm, 300×500 mm
Katalognr. SEMA2452
Anbieter: SEMADENI
Direkt zu
Product Details & Documents
Storage bags in transparent LDPE, with bottom weld.
It has bottom weld. They are also suitable for liquids but without side weld.
Verpackung: Minimum quantity:100 pieces
Technische Daten
- Bezeichnung:Storage bags, transparent, with ground weld.
- Abmessungen:300×500 mm
- Seq:08
- Stärke:0,04 mm



