Scalpels
155 - 160 mm, 30 mm, Oval blade
Katalognr. HAMMHWB223-30
Anbieter: HAMMACHER KARL
Direkt zu
Product Details & Documents
These scalpels are made from Wironit steel (18/12 stainless steel with 18% chrome and from 10 to 12% nickel).
- Resistant to corrosion and anti-magnetic
- With fixed blade and metal handle
Technische Daten
- Bezeichnung:Oval blade
- Länge:155 - 160 mm
- Seq:04
- Klingen:30 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



