Auftragserfassung
Switzerland
AuftragsverfolgungKontakt
Fässer, weithalsig, mit Schraubdeckel

Fässer, weithalsig, mit Schraubdeckel

17 L, 338 mm, 295 mm, 252 mm
Catalog # CURT6945-61-046
Supplier:   CURTEC
Fässer, weithalsig, mit Schraubdeckel
Catalog # CURT6945-61-046
Supplier:  CURTEC
Fässer, weithalsig, mit Schraubdeckel
Fässer, weithalsig, mit Schraubdeckel

17 L, 338 mm, 295 mm, 252 mm

Price
61.80 SFr.
Log in for availability
1 * 1 ST
Product Details & Documents

Drums, HDPE, white, with red screw lids or HDPE brown with beige screw lids and EPDM sealing gasket.

  • Airtight and watertight
  • Total opening containers
  • 100% plastic, free of heavy metals

Stackable wide mouth kegs with lid, tamper-resistant seal and predetermined breaking point. Made from food grade material and UN approved for solids and pastes.

CurTec has introduced a material clock. The material clock is a configurable clock that shows the materials used. Each letter of the clock corresponds to a specific material. These letters, together with the respective materials, are described in the UN certificate. The material clock can be placed on the bottom of the container.

Specifications
  • Ø Öffnung:
    295 mm
  • Ext.Ø:
    338 mm
  • Kapazität:
    17 L
  • Höhe:
    252 mm
  • Seq:
    01
Accessories

Product Information

  • Catalog #
    Bezeichnung
    Availability
    Price
  • 216-1989
    Manipulationssicheres Dichtungsband, 225 mm Länge, PA
    Log in for availability
    1 * 1.000 ST - SFr. 1’320.00

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.