Conical cork stoppers
16,0 mm, 4,0 mm, 7,0 mm
Katalognr. BRAMKS4-7-16
Anbieter: BRAEMSWIG
Direkt zu
Product Details & Documents
These conical stoppers are made of cork.
Technische Daten
- Ø unten:4,0 mm
- Ø oben:7,0 mm
- Höhe:16,0 mm
- Seq:01
These conical stoppers are made of cork.