Schraubverschlüsse, PPCO, 13 mm
Natur, 13 mm, +
Katalognr. 215-1584
Anbieter: Thermo Fisher Scientific
Direkt zu
Product Details & Documents
Identify samples quickly with micro packaging vial closures for 4,5 ml vials, offered in green, white or natural. Polypropylene polymer closures are ready to use and have no O-ring to fall out or contaminate contents.
- RNase/DNase free (only sterile closures), non-cytotoxic and non-pyrogenic
Zertifizierung: Manufactured in compliance with ISO 13485:2003 quality requirements. Micro packaging vials and closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Class VI.
Verpackung: Closures are bulk packed without vials, 500 per inner bag, 1000 per case.
Technische Daten
- Verschlussgröße:13 mm
- Steril:+
- Verschluss-Farbe:Natur
- Cat. No.:215-1584
- Umweltzertifizierung:NAR Certificate of Retirement
- Umweltfreundlichkeit:Umweltschonende Herstellung



