Auftragserfassung
Switzerland
AuftragsverfolgungKontakt
Kryoboxen | Avantor

Kryoboxen

81 (9×9), up to 12 mm, 134×134×79 mm
Katalognr. DELTM-604
Anbieter:   DELTALAB
Kryoboxen
Katalognr. DELTM-604
Anbieter:  DELTALAB
Kryoboxen

81 (9×9), up to 12 mm, 134×134×79 mm

Preis
Preis anfragen
Einloggen für Verfügbarkeit
1 * 10 ST
Product Details & Documents

Cryoboxes, cardboard, white, with pre-assembled compartments are designed for storage and preservation of frozen samples.

  • Covered by special white paper hand-stuck and hand-assembled for a better quality
  • Resist temperatures up to –100 °C
  • Alphanumeric identifications printed on each box

Suitable for the racks of freezer chests. Ideal for microtubes and cryovials.

Technische Daten
  • Fächer:
    81 (9×9)
  • Für Röhrchen Ø:
    up to 12 mm
  • Außen B×T×H:
    134×134×79 mm
  • Seq:
    01
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.