Stirrer guides, universal, PTFE
Stirrer guide, with standard tapper, 24/29 NS, 8 mm, 96 mm
Katalognr. COWI005.204.7
Anbieter: COWIE
Direkt zu
Product Details & Documents
Stirrer guide features composite PTFE/PEEK seal and a glass ball-bearing for rigidity and smoothness of operation.
- Resistant to chemicals
- Anti-whip and reduced vibration
They have an NPT screw thread fitting for direct assembly into PTFE reactor lids or NPT extension adapters and standard taper cone fittings are for use in standard glass joints.
Technische Daten
- Bezeichnung:Stirrer guide, with standard tapper, 24/29 NS
- Höhe:96 mm
- Seq:12
- Schaft - Ø:8 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



