Solid phase extraction cartridges, Bond Elut™ NH₂
Versaplate™ Röhrchen, NH₂, 60 Å, 40 µm, 100 mg
Katalognr. VARI7550501C
Anbieter: VARIAN
Direkt zu
Product Details & Documents
Bond Elut™ NH₂ is a weaker anion exchanger than sorbents such as SAX (a quaternary amine sorbent that is always charged) and is therefore a better choice for retention of very strong anions, such as sulfonic acids, which may retain irreversibly on a SAX sorbent. Similar to Diol and SI sorbents, Bond Elut™ NH₂ is excellent for the separation of structural isomers.
- Weaker anion exchange than SAX
- Very good for separating structural isomers
- Uses hydrogen bonding and anion exchange
Technische Daten
- Partikelgröße:40 µm
- Porengröße:60 Å
- Bezeichnung:Versaplate™ Röhrchen
- Seq:27
- Bettgewicht:100 mg
- Phase:NH₂
- Cat. No.:VARI7550501C
- Endcapped:Nein
- Kohlenstoffbelastung:6,7%
- Surface area:500 m²/g



