CP-Wax Columns
on 7" cage, Kapillar, CP-Wax 52 CB, 2,00 µm, 0,53 mm, 100 m
Katalognr. VARICP7678
Anbieter: VARIAN
Direkt zu
Product Details & Documents
The CP-Wax™ lines of chemically bonded columns offer a broad range of selectivities for method optimisation. The backbone of this series stationary phases is made of a polyethylene glycol.
Technische Daten
- Säulenform:Kapillar
- Schichtdicke:2,00 µm
- Ø int.:0,53 mm
- Bezeichnung:on 7" cage
- Länge:100 m
- Seq:42
- Phase:CP-Wax 52 CB



