CP-Wax Columns
on 7" cage, Kapillar, CP-Wax 52 CB, 0,20 µm, 0,20 mm, 50 m
Katalognr. VARICP7785
Anbieter: VARIAN
Direkt zu
Product Details & Documents
The CP-Wax™ lines of chemically bonded columns offer a broad range of selectivities for method optimisation. The backbone of this series stationary phases is made of a polyethylene glycol.
Technische Daten
- Säulenform:Kapillar
- Schichtdicke:0,20 µm
- Ø int.:0,20 mm
- Bezeichnung:on 7" cage
- Länge:50 m
- Seq:5
- Phase:CP-Wax 52 CB
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



