Solid phase extraction cartridges, Bond Elut™ NH₂
Straight barrel cartridge, NH₂, 60 Å, 40 µm, 3 ml, 1 g
Codice catalogo 549-0800
Nome del fornitore: VARIAN
Solid phase extraction cartridges, Bond Elut™ NH₂
Codice catalogo 549-0800
Nome del fornitore: VARIAN
Vai a
Product Details & Documents
Bond Elut™ NH₂ is a weaker anion exchanger than sorbents such as SAX (a quaternary amine sorbent that is always charged) and is therefore a better choice for retention of very strong anions, such as sulfonic acids, which may retain irreversibly on a SAX sorbent. Similar to Diol and SI sorbents, Bond Elut™ NH₂ is excellent for the separation of structural isomers.
- Weaker anion exchange than SAX
- Very good for separating structural isomers
- Uses hydrogen bonding and anion exchange
Specifiche
- Partikelgröße:40 µm
- Porengröße:60 Å
- Kapazität:3 ml
- Bezeichnung:Straight barrel cartridge
- Seq:13
- Bettgewicht:1 g
- Phase:NH₂
- Cat. No.:549-0800
- Endcapped:Nein
- Kohlenstoffbelastung:6,7%
- Surface area:500 m²/g



