Auftragserfassung
Switzerland
AuftragsverfolgungKontakt
 

Solid phase extraction cartridges, Bond Elut™ NH₂

LRC cartridge, NH₂, 60 Å, 120 µm, 10 ml, 500 mg
Katalognr. VARI14113040
Anbieter:   VARIAN
Solid phase extraction cartridges, Bond Elut™ NH₂
Katalognr. VARI14113040
Anbieter:  VARIAN
Solid phase extraction cartridges, Bond Elut™ NH₂

LRC cartridge, NH₂, 60 Å, 120 µm, 10 ml, 500 mg

Preis
Preis anfragen
Einloggen für Verfügbarkeit
1 * 50 ST
Product Details & Documents

Bond Elut™ NH₂ is a weaker anion exchanger than sorbents such as SAX (a quaternary amine sorbent that is always charged) and is therefore a better choice for retention of very strong anions, such as sulfonic acids, which may retain irreversibly on a SAX sorbent. Similar to Diol and SI sorbents, Bond Elut™ NH₂ is excellent for the separation of structural isomers.

  • Weaker anion exchange than SAX
  • Very good for separating structural isomers
  • Uses hydrogen bonding and anion exchange
Technische Daten
  • Partikelgröße:
    120 µm
  • Porengröße:
    60 Å
  • Kapazität:
    10 ml
  • Bezeichnung:
    LRC cartridge
  • Seq:
    05
  • Bettgewicht:
    500 mg
  • Phase:
    NH₂
  • Cat. No.:
    VARI14113040
  • Endcapped:
    Nein
  • Kohlenstoffbelastung:
    6,7%
  • Surface area:
    500 m²/g