Auftragserfassung
Switzerland
AuftragsverfolgungKontakt
Filter plates, 96-well, Captiva | Avantor

Filter plates, 96-well, Captiva

Captiva 96-well filter plates, bulk pack, PP, 20 µm, 96
Katalognr. VARIA596002000B
Anbieter:   VARIAN
Filter plates, 96-well, Captiva
Katalognr. VARIA596002000B
Anbieter:  VARIAN
Filter plates, 96-well, Captiva
Filter plates, 96-well, Captiva

Captiva 96-well filter plates, bulk pack, PP, 20 µm, 96

Preis
Preis anfragen
Einloggen für Verfügbarkeit
1 * 100 ST
Product Details & Documents

Filtration is simple, versatile, and necessary to prevent clogging of valuable HPLC columns. Captiva 0,2 μm and 0,45 μm depth filter plates are ideal for filtering samples prior to LC/MS injection. Captiva 10 μm glass fibre filter plates are designed for clarifying highly particle-laden samples, such as freshly thawed plasma and hepatocyte filtration, preventing sample transfer problems from pipette tip clogging. They are perfect for automated systems and for use with DuoSeal 96 96-well seals.

  • Protect HPLC columns from clogging to reduce instrument downtime
  • Clean and clear filtrates offer improved sensitivity
  • High analyte recovery with simple robust methods allows faster method development
Technische Daten
  • Membran:
    PP
  • Anz. Wells:
    96
  • Porengröße:
    20 µm
  • Bezeichnung:
    Captiva 96-well filter plates, bulk pack
  • Seq:
    07