Gas regulators
Two stage gas regualtor for argon, stainless steel body and diaphragm, 100 psig outlet pressure with 200 psig gauge, 1/8” tubing fitting, suits ICP-MS
HEWL0101-1400
These gas regulators ensure that ICP-MS applications and methods are carried out with the consistent and stable gas flows. Effective gas regulation is vital for ensuring that ICP-MS systems operate from a stable basis allowing industry-leading levels of sensitivity to be achieved in relevant systems.
A range of specific models have been developed for various important gases and manufactured according to high standards.
- Bezeichnung:Two stage gas regualtor for argon, stainless steel body and diaphragm, 100 psig outlet pressure with 200 psig gauge, 1/8” tubing fitting, suits ICP-MS
- Seq:03
- Cat. No.:HEWL0101-1400
- Max. inlet pressure:207 bar
- Outlet pressure:1,03 bar
- Typ:Two stage



