Gas regulators
Two stage gas regualtor for helium, stainless steel body and diaphragm, 15 psig outlet pressure with 30 psig gauge, 1/8” tubing fitting, suits ICP-MS
Catalog # HEWL0101-1398
Supplier: AGILENT HEWLETT PACKARD
Jump to:
Product Details & Documents
These gas regulators ensure that ICP-MS applications and methods are carried out with the consistent and stable gas flows. Effective gas regulation is vital for ensuring that ICP-MS systems operate from a stable basis allowing industry-leading levels of sensitivity to be achieved in relevant systems.
A range of specific models have been developed for various important gases and manufactured according to high standards.
Specifications
- Bezeichnung:Two stage gas regualtor for helium, stainless steel body and diaphragm, 15 psig outlet pressure with 30 psig gauge, 1/8” tubing fitting, suits ICP-MS
- Seq:01
- Cat. No.:HEWL0101-1398
- Max. inlet pressure:207 bar
- Outlet pressure:1,03 bar
- Typ:Two stage
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



