Schläuche, Gummi
6,0 mm, 2,0 mm, 10,0 mm, Rot
ROTH0675.1
Marketsource
Natural rubber (NR), red.
- Temperature resistance −10 to +50 °C
- Not pressure resistant
- Hardness: 45 Shore A
- Schlauch Außen-Ø:10,0 mm
- Schlauch Innen-Ø:6,0 mm
- Wandstärke:2,0 mm
- Farbe:Rot
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



