Injection needles
18, 40 mm, 1,20 mm
Katalognr. ROTHX811.1
Marketsource
Anbieter: Roth Carl
Direkt zu
Product Details & Documents
Suitable for all syringes with a Luer lock cone. Stainless steel with polished ground section.
Technische Daten
- Ext.Ø:1,20 mm
- Gauge:18
- Länge:40 mm
- Cat. No.:ROTHX811.1



