Flow-through filters
Flow-through filters, GL 14, 25 mm
Katalognr. ROTHY935.1
Marketsource
Anbieter: Roth Carl
Direkt zu
Product Details & Documents
These flow-through filters are made of PTFE. The filter membrane can be replaced easily by unscrewing the sample funnel. Plastic tubing can be connected with olives.
- Suitable for overpressure or vacuum up to about 5 bar
- Matching adapter for 2× tube sizes included
- Anti-adhesive surface allows easy cleaning
Lieferinformationen: Delivery without filter membranes, please order separately.
Technische Daten
- Ø:25 mm
- Typ:GL 14
- Bezeichnung:Flow-through filters
- Cat. No.:ROTHY935.1
- Max. Temperatur:121 °C
- Filter:Ø 25 mm
- Filterfläche:3,1 cm²



