Schläuche, Gummi
14,0 mm, 3,0 mm, 20,0 mm, Rot
Katalognr. ROTHT982.1
Marketsource
Anbieter: Roth Carl
Direkt zu
Product Details & Documents
Natural rubber (NR), red.
- Temperature resistance −10 to +50 °C
- Not pressure resistant
- Hardness: 45 Shore A
Technische Daten
- Schlauch Außen-Ø:20,0 mm
- Schlauch Innen-Ø:14,0 mm
- Wandstärke:3,0 mm
- Farbe:Rot



