Büchner-Trichter, einteilig
122 mm, 1000 ml, 90-130 microns
Katalognr. BELAF146110000
Anbieter: Bel-Art Products, a Part of SP
Direkt zu
Product Details & Documents
HDPE, with Fritware® porous plates.
- Can be used with or without filter paper
- For use below 52 °C
- To be used with Vac-Ring™ filter seal for quick filter set up
These fast flowing funnels with sealed-in PE filter plate of coarse porosity (90 to 130 µm) offer good retention and fast flow under vacuum.
Technische Daten
- Platte Ø:122 mm
- Porosität:90-130 microns
- Kapazität:1000 ml
- Seq:03
Accessories
Produktinformationen
- Katalognr.BezeichnungMaterialVerfügbarkeitPreis
- BELAH389590000Filterdichtung, Vac-Ring™, schwarz, für Trichterstielen mit bis zu 22 mm Ø, Stärke 9,5 mm und Außen-Ø 76 mmNeoprenEinloggen für Verfügbarkeit1 * 1 ST - SFr. 152.00
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



