Inline-Filter, ReZist™, Whatman™
0,2 * µm, 20,4 cm², 50 mm, +
Katalognr. 514-0090
Anbieter: Whatman products (Cytiva)
Direkt zu
Product Details & Documents
These in-line filters with PTFE membrane and PP housing are lightweight air venting units suitable for protective vents, in-line filtration and isolation applications when working with chemically harsh solvents.
- Integral hydrophobic PTFE venting membrane is resistant to harsh solvents
- Can be autoclaved multiple times without loss of integrity
- Integrity testable (bubble point or water breakthrough pressure in situ methods)
- Lightweight: avoids the collapsing of tubing that can be caused by heavy filter devices
- Appropriate for in-line HPLC sample preparation
Einlass/Auslass: Schlauchdüse 6 - 14 mm mit Luer-Innenkonus
* einzeln steril verpackt
Technische Daten
- Ø:50 mm
- Filterfläche:20,4 cm²
- Porengröße:0,2 * µm
- Steril:+
- Seq:01



