Auftragserfassung
Switzerland
AuftragsverfolgungKontakt
PLOT columns, CP-PoraPLOT U and CP-PoraPLOT S | Avantor

PLOT columns, CP-PoraPLOT U and CP-PoraPLOT S

Kapillar, 10,00 µm, 0,32 mm, 25 m
Katalognr. VARICP7581
Anbieter:   VARIAN
PLOT columns, CP-PoraPLOT U and CP-PoraPLOT S
Katalognr. VARICP7581
Anbieter:  VARIAN
PLOT columns, CP-PoraPLOT U and CP-PoraPLOT S
PLOT columns, CP-PoraPLOT U and CP-PoraPLOT S

Kapillar, 10,00 µm, 0,32 mm, 25 m

Preis
Preis anfragen
Einloggen für Verfügbarkeit
1 * 1 ST
Product Details & Documents

CP-PoraPLOT U and CP-PoraPLOT S provide symmetrical peaks from polar and non-polar volatiles for ultimate accuracy.

  • Minimal particle loss reduces detector spiking for reliable results
  • Repeatable retention times for better long-term stability

CP-PoraPLOT U provides symmetrical peaks with polar volatiles. Water has no effect on retention times and elutes as a sharp and quantifiable peak. CP-PoraPLOT U is the most polar porous polymer PLOT column and is designed for halogenated compounds, hydrocarbons C1-C6, ketones and solvents.

CP-PoraPLOT S is a divinylbenzene/vinylpyridine polymer for hydrocarbons and ketones. This phase is ideal for the analysis of medium polarity volatiles, including hydrocarbons and ketones, at higher temperatures than CP-PoraPLOT U.

Technische Daten
  • Säulenform:
    Kapillar
  • Schichtdicke:
    10,00 µm
  • Ø int.:
    0,32 mm
  • Länge:
    25 m
  • Seq:
    03