Burettes, Removable Stopcock
50 ml, 0,10 ml, 0,10 ± ml
Katalognr. 612-0370
Anbieter: SciLabware
Direkt zu
Product Details & Documents
Soda lime glass, class B, removable PTFE stopcock.
- Flared top for safer filling
- Blue enamel graduations
BS 846
Zertifizierung: BS 846
Dokumente
Technische Daten
- Kapazität:50 ml
- Teilung:0,10 ml
- Toleranz:0,10 ± ml
- Cat. No.:612-0370
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



