Measuring Cylinders
1000 ml, 10 ml, 470 mm, 10 ± ml
Katalognr. 612-0063
Anbieter: SciLabware
Direkt zu
Product Details & Documents
Borosilicate glass, tall form, class B.
- With spout
- Graduations in high contrast white enamel
- Hexagonal bases on cylinders above 5 ml for greater stability
Zertifizierung: BS 604, ISO 4788, DIN 12 680
Dokumente
Technische Daten
- Kapazität:1000 ml
- Höhe:470 mm
- Teilung:10 ml
- Toleranz:10 ± ml



