Auftragserfassung
Switzerland
AuftragsverfolgungKontakt
 

Measuring Cylinders

250 ml, 2 ml, 335 mm, 2 ± ml
Katalognr. 612-0061
Anbieter:   SciLabware
Measuring Cylinders
Katalognr. 612-0061
Anbieter:  SciLabware
Measuring Cylinders
Measuring Cylinders

250 ml, 2 ml, 335 mm, 2 ± ml

Preis
47.80 SFr.
Einloggen für Verfügbarkeit
1 * 2 ST
Product Details & Documents

Borosilicate glass, tall form, class B.

  • With spout
  • Graduations in high contrast white enamel
  • Hexagonal bases on cylinders above 5 ml for greater stability

Certifications: BS 604, ISO 4788, DIN 12 680

Technische Daten
  • Kapazität:
    250 ml
  • Höhe:
    335 mm
  • Teilung:
    2 ml
  • Toleranz:
    2 ± ml
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.