Test Tubes without Rim
125 mm, 16 mm, 1,8 mm
Katalognr. 212-7428
Anbieter: SciLabware
Direkt zu
Product Details & Documents
Pyrex®, borosilicate glass, heavy wall.
- Excellent chemical resistance
- High temperature resistance
High quality test tubes designed and constructed for optimum performance. Rimless test tubes with a heavy wall to provide extra mechanical strength. Improved user safety.
Certifications: ISO 4142
Technische Daten
- Ext.Ø:16 mm
- Wandstärke:1,8 mm
- Länge:125 mm



