Test Tubes with Rim, Medium Wall
150 mm, 18 mm
Katalognr. 212-7407
Anbieter: SciLabware
Direkt zu
Product Details & Documents
PYREX®, borosilicate glass.
- Superior performance in comparison to neutral borosilicate and soda-lime glass
- Excellent resistance to chemicals and high temperature
High quality test tubes designed and constructed for optimum performance.
Certifications: ISO 4142
Technische Daten
- Ext.Ø:18 mm
- Länge:150 mm
- Seq:08



