Test Tubes with Rim, Medium Wall
75 mm, 12 mm
Katalognr. 212-7403
Anbieter: SciLabware
Direkt zu
Product Details & Documents
PYREX®, borosilicate glass.
- Superior performance in comparison to neutral borosilicate and soda-lime glass
- Excellent resistance to chemicals and high temperature
High quality test tubes designed and constructed for optimum performance.
Certifications: ISO 4142
Technische Daten
- Ext.Ø:12 mm
- Länge:75 mm
- Seq:02



